Contactor Starter, NEMA, Replacement Coil, 277VAC, Size 4/5, 135A

Item #: 725800

Cat #: 3109140049

UPC: 78590149342

Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 277 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles

Overview

Contactor Starter, NEMA, Replacement Coil, 277 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles
Also known as: 78590149342, 3109140049

Specifications

Type: Replacement, Starter, Coil
Amps: 135
Volts AC: 277
Standards: California Proposition 65
Type: Replacement, Starter, Coil
Volts AC: 277
Amps: 135
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)