PushButton, Illuminated Color Cap, Push-Pull, Red, 30 mm, Plastic

Item #: 72563

Cat #: 800T-N159R

UPC: 662073574729

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Color Cap, Red, Illuminated, Push-Pull, 30 mm, Plastic

Overview

Push Button, Color Cap, Red, Illuminated, Push-Pull, 30 mm, Plastic
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N159R from Rockwell Automation® is an 800T accessory. It is a red, cap. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574729, 800T-N159R

Specifications

Color: Red
Size: 30 mm
Material: Plastic
Type: Color Cap
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Material: Plastic
Family / Style: 800T
Size: 30 mm
Type: Color Cap
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)