This product may not be available in all locations.
1
more
Limit Switch, Top Roller, 1NO/NC, Contacts, 10A, 600VAC, Plug-In
Item #: 72562
Cat #: 9007C54D
UPC: 78590150067
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Top Roller, Spring Return, 1 Normally Open, Normally Closed, Contacts, Snap Action, 10 Amp, 600 Volt AC, Standard, Plug-In
Overview
Limit Switch, Top Roller, Spring Return, 1 Normally Open, Normally Closed, Contacts, Snap Action, 10 Amp, 600 Volt AC, Standard, Plug-In
Also known as: 78590150067, 9007C54D
Specifications
Poles: | 2 |
Type: | Limit Switch, Top Rotary |
Amps: | 10 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 600 |
Type: | Limit Switch, Top Rotary |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)