Push Button, Push-Pull, Red, 30mm, Operator Only, NEMA 4/13

Item #: 72554

Cat #: 800T-FX6

UPC: 662073418740

Documents & Guides
Push Button, Push-Pull, 30mm, Red, Mushroom Head, Operator Only, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull, 30mm, Red, Mushroom Head, Operator Only, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FX6 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained mushroom head push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073418740, 800T-FX6

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)