This product may not be available in all locations.
![Limit Switch, Reset Weight and Cable, 8" Stranded, 11.5 lbs Limit Switch, Reset Weight and Cable, 8" Stranded, 11.5 lbs](https://rexel-cdn.com/products/pdocrefpio00001354pfiletyperendition4000png.jpg?i=33D79071-2748-4B20-BA8F-1F04B36D86F9&f=420)
Limit Switch, Reset Weight and Cable, 8" Stranded, 11.5 lbs
Item #: 72552
Cat #: 9007WC1
UPC: 785901601746
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Reset Weight and Cable, 8 Foot, Stranded, 11.5 lbs
Overview
Limit Switch, Reset Weight and Cable, 8 Foot, Stranded, 11.5 lbs
Also known as: 785901601746, 9007WC1
Specifications
Type: | Limit Switch, Reset Weight and Cable |
Length: | 8 ft |
Standards: | California Proposition 65 |
Type: | Limit Switch, Reset Weight and Cable |
Standards: | California Proposition 65 |
Length: | 8 ft |
Customer Reviews
No reviews for this product
(0)