Limit Switch, Plug In, Body, Rotary Head, 10A, 600VAC, 2NO/NC

Item #: 72544

Cat #: 9007CO62B2

UPC: 785901530725

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Plug In, Body, Rotary Head, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts

Overview

Limit Switch, Plug In, Body, Rotary Head, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts
Also known as: 785901530725, 9007CO62B2

Specifications

Poles: 2
Type: Limit Switch, Rotary Head, Body
Amps: 10
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Rotary Head, Body
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)