Breakers, GFCI Module, JG Frame, 3P, 150A

Item #: 725433

Cat #: ELJBN3150W

UPC: 786679118955

Sign In or Register to view pricing and more.
Breakers, GFCI Module, JG Frame, 3P, 150A, 120-480VAC, Bottom Mount

Overview

Breakers, GFCI Module, JG Frame, 3P, 150A, 120-480VAC, Bottom Mount
Eaton Series G molded case circuit breaker earth leakage module, JG-frame, Complete breaker, Three-pole, 150A, 480 Vac, Without terminals, Earth Leakage, Earthleakage modules, 50/60 Hz, Bottom mounted
Also known as: 786679118955, ELJBN3150W

Specifications

Poles: 3
Mounting: Bottom
Amps: 150
Volts AC Range: 120 - 480
Poles: 3
Amps: 150
Mounting: Bottom
Volts AC Range: 120 - 480

Customer Reviews

No reviews for this product
(0)