UV Resistant Cable Tie, 15", 50lb Tensile, Black

Item #: 725344

Cat #: T50L0UVM4

UPC: 089306212317

Sign In or Register to view pricing and more.
Documents & Guides
UV Resistant Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 1000/pkg

Overview

UV Resistant Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 1000/pkg
Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306212317, T50L0UVM4

Specifications

Width: 0.190 in
Color: Black
Length: 15 in
Weight Capacity: 50 lbs
Package Type: Bag
Width: 0.190 in
Length: 15 in
Package Type: Bag
Color: Black
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)