4.5W B12 LED Lamp, 27K

Item #: 725290

Cat #: 120V-END-B13-E26-4.5W-2700K-DIM

UPC: 046677435172

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear. *Philips Part #435172 DIAMONDSPARK MDL# 9290002797 40W Equivalent.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear. *Philips Part #435172 DIAMONDSPARK MDL# 9290002797 40W Equivalent.
Also known as: 046677435172, 120V-END-B13-E26-4.5W-2700K-DIM

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 330, 320
Volts AC: 120
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Lumens: 330, 320
Shape: B12 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)