Circuit Breaker, Miniature, 16A, 3P, Supplementary, Trip D

Item #: 725266

Cat #: 1492-SPM3D160

UPC: 885630616070

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 16 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 16 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve D, 16 A, No Neutral
Also known as: 885630616070, 1492-SPM3D160

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 16
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)