SWITCH FUSIBLE HD 240V 600A 3P NEMA1

Item #: 725254

Cat #: H326

UPC: 785901451464

Sign In or Register to view pricing and more.

Overview

SWITCH FUSIBLE HD 240V 600A 3P NEMA1
Also known as: 785901451464, H326

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)