CREE CS1438LHE40K10V 4FT LED LINEAR

Item #: 725189

Cat #: CS1438LHE40K10V

UPC:

Documents & Guides
CREE CS1438LHE40K10V 4FT LED LINEAR LUMINAIRE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CREE CS1438LHE40K10V 4FT LED LINEAR LUMINAIRE
Also known as: CS1438LHE40K10V

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 3800
Light Technology: LED
Mounting: Suspension
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3800
Mounting: Suspension

Customer Reviews

No reviews for this product
(0)