JUNO 4" RETROFIT LED 90CRI 3K

Item #: 725186

Cat #: 4RLD-930-6-WWH

UPC: 661209421449

Sign In or Register to view pricing and more.
Documents & Guides
Juno Basics Series 4-Inch Retrofit LED, 3000K, 90 CRI, 575 Lumens, White Baffle, White Trim ring

Overview

Juno Basics Series 4-Inch Retrofit LED, 3000K, 90 CRI, 575 Lumens, White Baffle, White Trim ring
Also known as: 661209421449, 4RLD-930-6-WWH

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Type: Baffle Trim
Diameter: 4 in
Wattage: 11.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Baffle Trim
Wattage: 11.500
Color: White
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)