This product may not be available in all locations.
Discrete output module, Modicon TM3, 8 relay outputs (screw) 24 VDC
Item #: 725076
Cat #: TM3DQ8R
UPC: 785901981794
Sign In or Register to view pricing and more.
Documents & Guides
Discrete output module, Modicon TM3, 8 relay outputs (screw) 24 VDC
Overview
Discrete output module, Modicon TM3, 8 relay outputs (screw) 24 VDC
This product is part of the Modicon TM3 range, an offer of expansion I/O modules for Modicon M221, M241, M251 and M262. The discrete output module provides 8 relay outputs with sink or source (positive/negative) logic. It is an output module with an output voltage of 240V AC, 30V DC and a current consumption of 40mA at 24V DC via bus connector. This product is capable of controlling variable speed drives or any device equipped with a current or voltage input. There is an insulation between output and supply at 1500V AC, output and internal logic at 500V AC. It is furnished with removable screw terminal for electrical connection with 5.08mm pitch adjustment for outputs. It offers mechanical durability of 20 million cycles. It is an IP20 rated product. Its dimensions are 27.4mm (Width) x 84.6mm (Depth) x 90mm (Height). It weighs 0.13kg. This product is certified by CE, CULus and C-Tick. It meets EN/IEC 61131-2 and EN/IEC 61010-2-201 standards. This module is compatible with Modicon M262, Modicon M241, Modicon M251 and Modicon M221 logic controller. It supports top hat type TH35-15, top hat type TH35-7.5 rail conforming to IEC 60715 and plate or panel with fixing kit mount. Modicon TM3 expansion modules have been designed with a simple interlocking assembly mechanism. A bus expansion connector is used to distribute data and the power supply when assembling the Modicon TM3 modules with logic controllers. Boost the performance of your controller with the Modicon TM3 I/O system specially designed for the Modicon M221, M241 and M251 logic controllers.
Also known as: 785901981794, TM3DQ8R
Specifications
Amps: | 0.200 |
Type: | I/O Module |
Standards: | California Proposition 65 |
Amps: | 0.200 |
Standards: | California Proposition 65 |
Type: | I/O Module |
Customer Reviews
No reviews for this product
(0)