250A, 1000V, Rnd Body Solar Fuse

Item #: 724980

Cat #: SPFJ250.X

UPC: 079458949278

Documents & Guides
250A, 1000V, Specialty Fuses Round Body Solar Fuse, Bolt Down
Sign In or Register to view pricing and more.

No associated products found.

Overview

250A, 1000V, Specialty Fuses Round Body Solar Fuse, Bolt Down
The SPFJ DC full range fuses are the first fuse in the electrical industry to be UL248-19 Listed and designed to protect photovoltaic (PV) applications at 1000 VDC and 70-450 A. SPFJ series fuses are suitable for DC cable protection and are used in EV off-boarding charging station applications. SPFJ series is manufactured in Class J case size that allows for both fuse holder and bus-bar mounting configurations. The SPFJ meets both UL branch circuit protection and IEC requirements.The SPFJ is UL248-19 Listed, designed and manufactured in accordance with IEC Standard 60269-6. These rigorous standards ensure the safety of both equipment and personnel and make the SPFJ a truly global product. The 125-450 amperages are offered in Class J case sizes, allowing significant space savings opportunities for OEMs, which can help significantly reduce costs. Customers can either mount the SPFJ solar fuses to a busbar or any three specifically designed 1000 VDC holder options to match their unique applications.
Also known as: 079458949278, SPFJ250.X

Specifications

Type: Solar, Fuse
Standards: California Proposition 65
Type: Solar, Fuse
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)