17W PAR38 LED Lamp, 30K

Item #: 724977

Cat #: BC17PAR38/AMB/25-3000-DIM-4/1

UPC: 046677422196

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 4 *Philips Part # 42219*

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 4 *Philips Part # 42219*
Also known as: 046677422196, BC17PAR38/AMB/25-3000-DIM-4/1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 17
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)