GLD PLATE, MILD STEEL
Item #: 724974
Cat #: GP2412
UPC: 783510272074
Documents & Guides
12 Gauge Gland Plate, Type 4 and Type 12, 22.98x8.48, Gray, Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
12 Gauge Gland Plate, Type 4 and Type 12, 22.98x8.48, Gray, Steel
nVent HOFFMAN mild steel gland plates are constructed of 12 gauge steel and finished with ANSI 61 gray polyester powder paint. Gland plates provide a removable cable egress and entry plate while maintaining enclosure rating of UL Type 4 and Type 12. Easy installation by cutting a rectangular opening in the enclosure and fastening with included hardware kit.
Also known as: 783510272074, GP2412
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)