CUTLER HAMMER 699B196G04

Item #: 724973

Cat #: 699B196G04

UPC: 786685508993

Sign In or Register to view pricing and more.
CUTLER HAMMER 699B196G04

Overview

CUTLER HAMMER 699B196G04
Also known as: 786685508993, 699B196G04

Specifications

Length: 7.500 in
Height: 3.250 in
Width: 5.500 in
Length: 7.500 in
Width: 5.500 in
Height: 3.250 in

Customer Reviews

No reviews for this product
(0)