Servo Motor, Rotary, 240V, 100mm Frame, 4500 RPM, Low Inertia

Item #: 724966

Cat #: VPL-A1003F-PK14AA

UPC: 887172413094

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Overview

VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Also known as: 887172413094, VPL-A1003F-PK14AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Volts AC: 240
Size: 100 mm
RPM: 4500
Volts DC: 24
Volts AC: 240
RPM: 4500
Type: Servo Motor, Low Inertia
Size: 100 mm

Customer Reviews

No reviews for this product
(0)