L5-15 PLUG

Item #: 724930

Cat #: 4720-PLC

UPC: 078477139356

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug,Industrial Grade, Grounding, Power Indication - BLACK-WHITE

Overview

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug,Industrial Grade, Grounding, Power Indication - BLACK-WHITE
15-Amp, 125-Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication, Black-White
Also known as: 078477139356, 4720-PLC

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Color: Black, White
Amps: 15
NEMA Configuration: L5-15P, WD-6
Type: Locking Plug
Phase: 1
Amps: 15
Mounting: Cable
Color: Black, White
NEMA Configuration: L5-15P, WD-6

Customer Reviews

No reviews for this product
(0)