![Air Conditioner Air Conditioner](https://rexel-cdn.com/products/image.jpg?i=FE25BFA2-569A-489C-9923-D8DCF0E4A972&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, 4000btu 115v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner - N280416 Narrow Spectracool), Size/dims: 28.00x11.50x14.00, Material: Ss Type 304,finish:
Overview
Air Conditioner, 4000btu 115v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner - N280416 Narrow Spectracool), Size/dims: 28.00x11.50x14.00, Material: Ss Type 304,finish:
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239367, N280416G151
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)