Heat Shrinkable Polyolefin Cassette, 1/4", 6', 16-10 AWG, White

Item #: 72483

Cat #: H000X044H1C

UPC: 074983663712

Sign In or Register to view pricing and more.
Heat Shrinkable Polyolefin Cassette, 1/4 inch, 6 foot, 16-10 AWG, White

Overview

Heat Shrinkable Polyolefin Cassette, 1/4 inch, 6 foot, 16-10 AWG, White
P1 Cassette, Continuous Heat Shrink Tubing, Mil Grade Polyolefin, 0.44 Inch Wide x 8 Feet Long, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Meets print performance requirements of MIL-M-81531 and MIL-STD-202F Method 215A, Solution A, C, and D, Meets UL Standard 224 for flammability, Shrink ratio 3 to 1, Non-adhesive flattened heat shrinkable polyolefin for wire/cable identification.
Also known as: 074983663712, H000X044H1C

Specifications

Material: Polyolefin
Gauge: 10, 12, 14, 16
Type: Heat Shrink, Label
Width: 1/4 in
Color: White
Length: 6 ft
Material: Polyolefin
Type: Heat Shrink, Label
Color: White
Gauge: 10, 12, 14, 16
Width: 1/4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)