Limit Switch, Side Rotary, 10A, 300VAC, Prewired, 9' Cable, Yellow

Item #: 72480

Cat #: 9007MS04S0300

UPC: 785901550549

Limit Switch, Side Rotary, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 9 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Side Rotary, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 9 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 785901550549, 9007MS04S0300

Specifications

Type: Side Rotary, Limit Switch
Length: 9 ft
Amps: 10
Volts AC: 300
Poles: 1
Volts DC: 28
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Poles: 1
Standards: California Proposition 65
Length: 9 ft
Volts AC: 300
Volts DC: 28

Customer Reviews

No reviews for this product
(0)