1" PVC 90° Elbow, Schedule 40, Gray

Item #: 724576

Cat #: 078542

UPC: 622454785427

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785427, 078542

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)