LKG FLUSH RCPT

Item #: 724570

Cat #: 2740-IG

UPC: 078477046210

Sign In or Register to view pricing and more.
Documents & Guides

Overview

LKG FLUSH RCPT
30-Amp, 600-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, Orange
Also known as: 078477046210, 2740-IG

Specifications

Phase: 3
Mounting: Box
Color: Orange
Amps: 30
NEMA Configuration: L17-30R, WD-1, WD-6
Material: PBT Plastic
Phase: 3
Color: Orange
NEMA Configuration: L17-30R, WD-1, WD-6
Mounting: Box
Amps: 30
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)