Limit Switch, Roller Plunger, 10A, 300VAC, Prewired, 3', Yellow

Item #: 72454

Cat #: 9007MS02S0100

UPC: 785901550624

Limit Switch, Roller Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 3 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Roller Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 3 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 785901550624, 9007MS02S0100

Specifications

Type: Limt Switch, Roller Plunger
Amps: 10
Volts AC: 300
Length: 3 ft
Poles: 1
Volts DC: 28
Standards: California Proposition 65
Type: Limt Switch, Roller Plunger
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Amps: 10
Length: 3 ft
Volts DC: 28

Customer Reviews

No reviews for this product
(0)