Sign In or Register to view pricing and more.
Documents & Guides
150 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Overview
150 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Also known as: 783472531356, E150E
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 115, 24 |
Primary Voltage: | 220 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 220 |
Phase: | 1 |
Secondary Voltage: | 115, 24 |
Customer Reviews
No reviews for this product
(0)