SQD HU363RBGL SW NOT FUSIBLE HD

Item #: 724360

Cat #: HU363RBGL

UPC: 785901693673

Sign In or Register to view pricing and more.
SQD HU363RBGL SW NOT FUSIBLE HD 100A NEMA3R/GROUND LUG

Overview

SQD HU363RBGL SW NOT FUSIBLE HD 100A NEMA3R/GROUND LUG
Also known as: 785901693673, HU363RBGL

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)