Meter Stack, 125A, Residential, 6 Socket, 3-Phase, Ring-Style

Item #: 724327

Cat #: 3MM612R

UPC: 786849052331

Documents & Guides
Residential Meter Stack Module, Ring-Style, Meter Socket Covers, 3-Phase In, 1-Phase Out, 5-Jaw, 6 Meter Sockets, 600 Volt AC, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus
Sign In or Register to view pricing and more.

No associated products found.

Overview

Residential Meter Stack Module, Ring-Style, Meter Socket Covers, 3-Phase In, 1-Phase Out, 5-Jaw, 6 Meter Sockets, 600 Volt AC, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus
Also known as: 786849052331, 3MM612R

Specifications

Phase: 3
Amps: 125, 800
Mounting: Surface
Volts AC: 120/240
Jaws: 5
Sockets: 6
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Volts AC: 120/240
Sockets: 6

Customer Reviews

No reviews for this product
(0)