Transformer, Control, 250VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 72431

Cat #: E250E

UPC: 783472531417

Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.

Overview

250 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
SBE Series encapsulated copper wound industrial control transformers are epoxy encapsulated to protect cores and coils against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. With rugged construction and proven reliability, the SBE design is uniquely suited for industrial environments.
Also known as: 783472531417, E250E, 24v. transformer

Specifications

Volt Amps: 250
Phase: 1
Volts AC Secondary: 24
Volts AC Primary: 120/240
Volt Amps: 250
Volts AC Secondary: 24
Phase: 1
Volts AC Primary: 120/240

Customer Reviews

No reviews for this product
(0)