2" Deluxe Cord Sealing Strain-Relief Grip 2.187" - 2.312"

Item #: 724200

Cat #: L7730

UPC: 078477977668

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 2.187 Inch - 2.312 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 2.187 Inch - 2.312 Inch.
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 2.187, 2.312 Cord Range
Also known as: 078477977668, L7730

Specifications

Material: Stainless Steel, Aluminum
Diameter: 2 in
Diameter Range: 2.187 - 2.312 in
Material: Stainless Steel, Aluminum
Diameter Range: 2.187 - 2.312 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)