EMG EF39(LI)-BK 12V 5W REMOTE HEAD

Item #: 724198

Cat #: EF39(LI)-BK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMG EF39(LI)-BK 12V 5W REMOTE HEAD LED MR16

Overview

EMG EF39(LI)-BK 12V 5W REMOTE HEAD LED MR16
Also known as: EF39(LI)-BK

Specifications

Wattage: 5
Color: Black
Volts DC: 12
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Wattage: 5
Volts DC: 12
IP/NEMA Rating: NEMA 4X
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)