This product has been discontinued.
6" LED Retrofit Baffle Trim, 600 Lumens, 11.5W, White
Item #: 724197
Cat #: 6RLD-927-6-WWH
UPC: 661209421470
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Retrofit Baffle Trim, 600 Lumens, 11.5W, Dimmable, 36,000 Hours of Life, Aluminum Trim with White Baffle and Flange
Overview
6" LED Retrofit Baffle Trim, 600 Lumens, 11.5W, Dimmable, 36,000 Hours of Life, Aluminum Trim with White Baffle and Flange
Also known as: 661209421470, 6RLD-927-6-WWH
Specifications
Volts AC: | 120 |
Type: | Baffle, Trim |
Color: | White |
Diameter: | 6 in |
Color Temperature: | 2700 (Warm White) |
Wattage: | 11.500 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Type: | Baffle, Trim |
Diameter: | 6 in |
Wattage: | 11.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)