LED Luminaire, 30W, 1670 Lumen, 3000K, 120-277V, Ex-Proof

Item #: 724124

Cat #: EVLEDA2C701

UPC: 662276262768

Documents & Guides
LED Explosion-Proof Luminaire, 30 Watt, 1670 Lumen, 3000K, 120-277 Volt, Factory Sealed, 3/4 Inch Pendant
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Explosion-Proof Luminaire, 30 Watt, 1670 Lumen, 3000K, 120-277 Volt, Factory Sealed, 3/4 Inch Pendant
Also known as: 662276262768, EVLEDA2C701

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 3000 (Warm White)
Mounting: Pendant
Wattage: 30
Lumens: 1630
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Pendant
Lumens: 1630
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)