This product has been discontinued.
4700 lumens, 95.1 LPW, 4000K, 0-10V Dimming
Item #: 724060
Cat #: WS4-47L-40K-10V-FD
UPC: 849665000594
Sign In or Register to view pricing and more.
Documents & Guides
LED Wet Location, 4', 50W, Linear, 120-277V, 4640 Lumen, 4000K, Dimming: 0-10V
Overview
LED Wet Location, 4', 50W, Linear, 120-277V, 4640 Lumen, 4000K, Dimming: 0-10V
Also known as: 849665000594, WS4-47L-40K-10V-FD
Specifications
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)