Aluminum Step Stool

Item #: 724051

Cat #: 150B

UPC: 051751029789

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Step Stool; Series 150b, Type Ia, Duty Rating; Ladder Height: 2 Ft; Platform Depth: 6 In; Platform Length: 12-3/8 In; Base Width: 17 In; Spread: 19 In;material: Aluminum; Load Capacity: 300 Lb; Steps: 3 In Wide; Rail: 3 In Front Wide X 1-1/8 In Rear Wide; Flange: 3/4 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 1.900

Overview

Werner; Step Stool; Series 150b, Type Ia, Duty Rating; Ladder Height: 2 Ft; Platform Depth: 6 In; Platform Length: 12-3/8 In; Base Width: 17 In; Spread: 19 In;material: Aluminum; Load Capacity: 300 Lb; Steps: 3 In Wide; Rail: 3 In Front Wide X 1-1/8 In Rear Wide; Flange: 3/4 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 1.900
The 150B Aluminum 2ft Step Stool has a large molded top that provides a large standing platform and a duty rating of 300lb. The TRACTION-TRED® steps are slip resistant and the external spreaders are pinch proof. Bottom step has double channel braces and the molded vinyl foot pads are riveted to the rails. The 150B is ideal for construction, plant, office or home applications.
Also known as: 051751029789, 150B

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Stepladder
Width: 17 in
Length: 12 3/8 in
Material: Aluminum
Weight Capacity: 300 lbs
Width: 17 in
Material: Aluminum
Type: Ladder, Stepladder
Length: 12 3/8 in

Customer Reviews

No reviews for this product
(0)