Solar Label, Warning

Item #: 724019

Cat #: 596-00589

UPC: 089306354468

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, WARNING INVERTER OUTPUT CONNECTION, 4.125" x .75", V, Orange, 50/roll

Overview

Solar Label, WARNING INVERTER OUTPUT CONNECTION, 4.125" x .75", V, Orange, 50/roll
HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed. 
Also known as: 089306354468, 596-00589

Specifications

Material: Vinyl
Color: Orange, White
Length: 4.120 in
Material: Vinyl
Length: 4.120 in
Color: Orange, White

Customer Reviews

No reviews for this product
(0)