COP XHHW1000STRBLK500RL

Item #: 723915

Cat #: XHHW1000STRBLK500RL

UPC: 980100242954

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW1000STRBLK500RL XHHW-1000-BLK-61STR-CU-500R

Overview

COP XHHW1000STRBLK500RL XHHW-1000-BLK-61STR-CU-500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242954, XHHW1000STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Gauge: 1000
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 1000
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)