1000 MCM THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 723891

Cat #: THHN1000STRBLK500RL

UPC: 980100234577

Sign In or Register to view pricing and more.
Documents & Guides
1000 MCM THHN/THWN-2 Stranded Copper, Black, 500'

Overview

1000 MCM THHN/THWN-2 Stranded Copper, Black, 500'
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234577, THHN1000STRBLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1000
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 1000
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)