COP TFFN18STRGRN1000RL

Item #: 723794

Cat #: TFFN18STRGRN1000RL

UPC: 980100626433

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP TFFN18STRGRN1000RL TFFN-18-GRN-16STR-CU-1S/R

Overview

COP TFFN18STRGRN1000RL TFFN-18-GRN-16STR-CU-1S/R
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100626433, TFFN18STRGRN1000RL

Specifications

Gauge: 18
Color: Green
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)