LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Item #: 72379

Cat #: 9007HA22

UPC: 78590172323

Square D,LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,0.88 to 4.00 Inches 1.00 x 0.63 Inches,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Adjustable Length,Osisense,rotary,standard environment
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,0.88 to 4.00 Inches 1.00 x 0.63 Inches,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Adjustable Length,Osisense,rotary,standard environment
LIMIT SWITCH LEVER ARM AW+C +OPTIONS
Also known as: 78590172323, 9007HA22

Specifications

Type: Lever Arm, Limit Switch, Adjustable
Length: 4 in, 0.808 in
Material: Nylon
Width: 0.630 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adjustable
Material: Nylon
Standards: California Proposition 65
Length: 4 in, 0.808 in
Width: 0.630 in

Customer Reviews

No reviews for this product
(0)