This product may not be available in all locations.
![Drive, PowerFlex 400, 480VAC, 3PH, 105A, 55KW, 75HP, IP20 Drive, PowerFlex 400, 480VAC, 3PH, 105A, 55KW, 75HP, IP20](https://rexel-cdn.com/products/image.jpg?i=90E9E596-3147-4147-B3DF-4D5D548E2D24&f=420)
Drive, PowerFlex 400, 480VAC, 3PH, 105A, 55KW, 75HP, IP20
Item #: 72375
Cat #: 22C-D105A103
UPC: 820919234200
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 105 Amp, 55 Kilowatt, 75 Horse Power, IP20
Overview
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 105 Amp, 55 Kilowatt, 75 Horse Power, IP20
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919234200, 22C-D105A103
Specifications
Amps: | 105 |
Phase: | 3 |
Horsepower: | 75 |
Volts AC: | 480 |
Type: | Variable Frequency Drive |
Wattage: | 55 kW |
IP/NEMA Rating: | IP20 |
Amps: | 105 |
Horsepower: | 75 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Volts AC: | 480 |
Wattage: | 55 kW |
Customer Reviews
No reviews for this product
(0)