POLARIS Grey Multi-Tap 1 2 Port OS

Item #: 723715

Cat #: ITOG-1

UPC: 662381951472

Sign In or Register to view pricing and more.
2Wire Polaris Grey Insulated Connector for 1-10 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.

Overview

2Wire Polaris Grey Insulated Connector for 1-10 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Also known as: 662381951472, ITOG-1

Specifications

Material: Plastisol
Color: Gray, Black
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 1
Material: Plastisol
Wire/Cable Openings: 2
Color: Gray, Black
Allowable Gauge Range: 10 - 1

Customer Reviews

No reviews for this product
(0)