Mounting Rail, 11', Black

Item #: 723714

Cat #: XR-100-132B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Black Anodized Finish, Length 132 inch

Overview

(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Black Anodized Finish, Length 132 inch
XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.
Also known as: XR-100-132B

Specifications

Color: Black
Material: Aluminum
Weight: 7.500 lb
Family / Style: XR100
Color: Black
Weight: 7.500 lb
Material: Aluminum
Family / Style: XR100

Customer Reviews

No reviews for this product
(0)