SQD HU363VW 100A 3PH NF 600V W/VIEW

Item #: 723661

Cat #: HU363VW

UPC: 785901639169

Sign In or Register to view pricing and more.
SQD HU363VW 100A 3PH NF 600V W/VIEW

Overview

SQD HU363VW 100A 3PH NF 600V W/VIEW
Also known as: 785901639169, HU363VW

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)