Crimping Tool Kit with 12 mm Jaw, 110V Charger

Item #: 723524

Cat #: EK50ML12011

UPC: 783310031055

Sign In or Register to view pricing and more.
Crimping Tool Kit with 12 mm Jaw, 110V Charger, with Carrying Case. **Die Nest Not Included - Sold Seperately**. Works with other brands of die sets by Wezag, Panduit, T&B. NOT FOR USE WITH GREENLEE DIES.

Overview

Crimping Tool Kit with 12 mm Jaw, 110V Charger, with Carrying Case. **Die Nest Not Included - Sold Seperately**. Works with other brands of die sets by Wezag, Panduit, T&B. NOT FOR USE WITH GREENLEE DIES.
The First Electromechanical Crimping Tool with PowerSense Technology which allows you to hold your work during preparation before starting the crimp Intelligent Crimping System Technology monitors amp draw for each crimp and provides a visual alert if a crimp does not complete a full cycle 90% Hand force reduction 65% Faster crimping cycle versus ratcheting tool 10.8V Li-Ion Battery can perform up to 250 crimps on one battery charge LED Battery level indicator allows the user to monitor battery charge so they always know when the battery needs to be recharged LED work light allows the user to illuminate their work in dark areas When crimping is complete, simply release the trigger to open the jaws for the next crimp Overmolded tacky grip area makes gripping the tool easier and more comfortable
Also known as: 783310031055, EK50ML12011

Specifications

Type: Crimper
Volts AC: 110
Type: Crimper
Volts AC: 110

Customer Reviews

No reviews for this product
(0)