High Speed Drill Bit, Steel, 1/4", Carded 2-Pack

Item #: 723481

Cat #: HS16C

UPC: 781002821366

Sign In or Register to view pricing and more.
Documents & Guides
High Speed Drill Bit, Steel, Length: 4 inch, Diameter: 1/4 inch, Carded 2-Pack

Overview

High Speed Drill Bit, Steel, Length: 4 inch, Diameter: 1/4 inch, Carded 2-Pack
High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.
Also known as: 781002821366, HS16C

Specifications

Diameter: 1/4 in
Length: 4 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)