This product has been discontinued.
![Surface Ambient Luminaire Surface Ambient Luminaire](https://rexel-cdn.com/products/cllls440l35k10v.jpg?i=89A83A14-1532-4A4C-A169-6906F6D88B10&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 3500K, White, 0-10V Dimming.
Overview
LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 3500K, White, 0-10V Dimming.
The LS-FD HIgh Efficiency Series surface ambient luminaire delivers up to 105 lumens per watt with 80+ CRI illumination. The 8' (2438mm) luminaire is available with up to 8,100 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD HIgh Efficiency Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD HIgh Efficiency Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade
Also known as: LS8-80L-35K-10V
Specifications
Wattage: | 88 |
Length: | 8 ft |
Volts AC Range: | 208, 240, 120 |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 88 |
Volts AC Range: | 208, 240, 120 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Length: | 8 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)