Panel For Enclosure, 30" x 24", N Series, Carbon Steel

Item #: 723397

Cat #: BP3024CS

UPC: 785928401428

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 30" x 24", N Series, Carbon Steel

Overview

Panel For Enclosure, 30" x 24", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928401428, BP3024CS

Specifications

Width: 24 in
Height: 30 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 30 in

Customer Reviews

No reviews for this product
(0)