1IN RISER GARD CORR ORG 4000FT

Item #: 723369

Cat #: DF4X1C-4000

UPC: 034481000389

Sign In or Register to view pricing and more.
Documents & Guides
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 4,000 Feet, Material PVC, Color Orange, with Pull Tape

Overview

Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 4,000 Feet, Material PVC, Color Orange, with Pull Tape
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 4,000 Feet, Material PVC, Color Orange, with Pull Tape
Also known as: 034481000389, DF4X1C-4000

Specifications

Diameter: 1 in
Length: 4000 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 4000 ft

Customer Reviews

No reviews for this product
(0)